Apply to be a TradeMaster!
Main product image of Pressure Switch (0.37" WC), 100112659
Magnifying glass
Hover image to zoom

Pressure Switch (0.37" WC), 100112659

Brand:
AO Smith
SKU:
100112659
Rating:
(5)
Q&A:
(0)
Pressure Switch (0.37" WC), 100112659
Magnifying glass
Hover image to zoom
$46.20 each
In Stock
In Stock
Get 26 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Pressure Switch (0.37" WC)

Specs

–
Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would not do business with them shipping is UPS and they

Did not get item on time and now UPS sent another text saying they will deliver at 9 pm. They are a joke!
Jeff
Syracuse ny
11 months ago
Was this review helpful to you?

Great service

Shipped timely and well packaged. Great communication and customer service!
Reesie
Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping, I would buy again.

Works as expected.
MJS
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Parts i need when i need them

Love this place
John
North West Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The entire experience was great.

Great products and wonderful people with whom to deal.
Mike
Hebron, KY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy