Apply to be a TradeMaster!
Main product image of .118" x 7.87" Powered Anode, 100210012
Magnifying glass
Hover image to zoom

.118" x 7.87" Powered Anode, 100210012

Brand:
AO Smith
SKU:
100210012
Rating:
(61)
Q&A:
(6)
.118" x 7.87" Powered Anode, 100210012
Magnifying glass
Hover image to zoom
$90.37 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-7/8" Length
Product Highlight: Diameter (Inches)
0.118" Diameter

Description

–
.118" x 7.87" Powered Anode

Specs

–
End Type:

Hex

Length (Inches):

7-7/8"

Application:

Replacement Part

Diameter (Inches):

0.118"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.72 out of 61 reviews
95% would recommend this product
4.72
out of 61 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
11%
3 star
0%
2 star
3%
1 star
2%
WRITE A REVIEW

Most Liked Positive Review

Works so far

I had the smelly well water problem for lots of years in hot and cold. I treated the well with a well kit from ETR Labs, they provided a sodium hypochlorite package that went directly down the well. I really didn't want the household bleach approach. After 5 -6 days the water on the cold side was odorless but the hot water still retained some odor. I have a 2 year old hot water storage tank with the standard anode. I bought this KA90 anode based on the recommendation of the tank manufacturer, Energy Kinetics. The rod came from AO Smith who provided excellent step-by-step installation instructions with the exception of the amount of chlorine to add during the tank flush steps - more later. The old rod is really torqued in so you will need a way to hold the tank stationary while you use a 2 foot pipe on the wrench. Even with 40 gallons in the tank it swiveled easily. I attached two ratchet straps around the tank, bottom one to wall studs top one had a 2x4 against the wall (this is on YOU TUBE someplace.) Once it broke free it came out fairly easily. I drained the tank completely per the instructions, refilled the tank and here is where I think the instructions are not accurate. Add 1 cup of household bleach for each 5-gallons in the re-filled tank. My tank is 40 gallon = 8 cups or 64 ounces. I didn't like it and still don't so I cut back to 6 cups and it was still way over chlorinated. Next day I drained the chlorinated contents of the tank because of the strength of the chlorine. I also didn't want all that chlorine in my septic tank. I am checking with the mfgr on this. In any case it solved the hot water odor problem. Unfortunately I made two changes at the same time but I do believe the new rod is performing as advertised. Expect lots of turbid water for a while as the air in the system disturbs all sorts of stuff in the lines. I'lll give it 5 stars if it's still odor free in a few weeks.
VS

Most Liked Negative Review

Did Not Eliminate Rotten Egg Smell

I installed this aluminum/ zinc anode rod in a 5 yr old 40 gallon water heater. I used bleach in the tank while I had the old anode rod removed. Once the new rod was installed, the smell was gone but only for a few days. My water system includes a well, whole house 3 stage water filter, water boss water softener and 40 gallon water heater. For the extra money spent, more than the magnesium anode rod, the aluminum/zinc rod was not worth it since I still have the rotten egg smell.
Showing 1-10 of 61 reviews

The product is fine - shipping is junk

The part was wrapped in some brown paper. I am very surprised it wasn't wrecked. It did go in fine so that was nice. Part came some three weeks late, even though we pay $7.00 for rapid shipping. Had to return the part it replaced, and they wanted $15.00 for that... probably shop somewhere else next time.
Mike
Virginia
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this item numerous times and will again.

Change out the hot water heater anode every year at the beginning of the season. Water tank has been in service for many years and it deodorizes the faint smell of the raw water. Great product.
Brian
Chesterfield, Virginia
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacing anode rod

Part came next day and was the wright part and was put in next day very good service.
TPF
New Jersey
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy, great packaging

It has saved my water heater as we live with very hard water.
Racewalker
Millstone, nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

This is the same as my last anode rod. I got 9 years from it and still had some life left in it. Recommend it for smelly water.
Sam
Spring Green, Wi.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct part, shipped and received VERY quickly!

Flawless transaction. This is a great company to do business with!
CZAR
Menasha, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A must have for smelly hot water

THey work! I have lots of customers with vacation homes with electric hot water heaters, if homes are vacant for a few months the hot water can get real stinky! I have been replacing the factory installed Magnesium anodes with this. It does stop the rancid odor.
King of Plumbing
Los Angeles County Ca.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes but I had better not need to. (smile)

My water no longer smells like rotten eggs.
Jean
Beaverton, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying another in a couple of years

I recently bought and installed a new AO Smith water heater. It had a magnesium anode installed from the factory. Everything worked great except the magnesium reacted to the pre-softened well water and the hot water had an awful smell. After reading a bit about it and researching a solution I bought an aluminum/zinc anode from SupplyHouse and replaced the factory anode with it. It immediately resolved the problem. I intend to replace the anode every couple with same of years as recommended by the manufacturer.
Dagwood
Eugene, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Exactly what I needed- easy ordering.
Nick
Buffalo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Is this rod solid Alum/Zinc? Can it be cut to size? Thank you.

Asked by Eric 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is aluminum zinc and can be cut to size.

Was this review helpful to you?

Q: Can I cut rod if it's to long?

Asked by Felix 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes you can.

Was this review helpful to you?

Q: what is the size of the hex head and is this a standard size?

Asked by don 13 years ago

Add your answer

* Required Field
-

a 15/16" socket is needed to undo the hex head. I also suggest a long 1/2"sq drive ratchet handle or equivalent long breaker bar to get proper leverage to break the fitting loose.

Was this review helpful to you?
-

I don't recall the size, but I was able to use one of my standard SAE sockets.

Was this review helpful to you?

Q: I have a A O Smith 75 Gal + High recovery hot water, will this anode rod fit? thx jaime

Asked by sarge 357 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

An FCG 75 model would work with this anode rod.

Was this review helpful to you?

Q: Does this have a zinc coating?

Asked by cooter 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part number 9001453005 is a KA-90 rod that is a aluminum zinc rod best used for water conditions i.e. smelly water.

Was this review helpful to you?

Q: what water heaters is this compatable with?? Natural gas WH?

Asked by ls 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Any model should be able to use the listed anode rod, as long as the unit takes a standard anode and not one attached to the hot water nipple.

Was this review helpful to you?
-

I used this rod in a 75 gallon A.O. Smith natural gas water heater, and it seems to have helped eliminate sulfur odor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy