Apply to be a TradeMaster!
Main product image of 39" Straight Concentric Pipe Vent Kit, 100266135
Magnifying glass
Hover image to zoom
39" Straight Concentric Pipe Vent Kit, 100266135
Magnifying glass
Hover image to zoom
$102.90 each
In Stock
In Stock
Get 35 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
39" Length

Description

–
39" Straight Concentric Pipe Vent Kit

Specs

–
Product Type:

Vent Kit

Type:

Pipe

Length (Inches):

39"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

90° Concentric Elbow Vent Kit, 100266132
SKU: 100266132
AO Smith

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy again.

Product was easy to install, Delivery was great Thank
Chief
Washington, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company again.

They had exactly what I needed and fast shipping.
Kirk
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product came in clutch

Bought my tankless water heater at a local lowes. Lowes didn't sell these parts in store or online. This came in clutch and saved the project. Also came in extremely fast and was probably the best packaging job I've ever seen.
Alex the installer
South Point Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A necessity for Concentric heaters

I purchased a tankless water heater then learned it needed specific vent pipe!
TC
Hindman, Ky
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy