Apply to be a TradeMaster!
Main product image of 10" Straight Concentric Pipe Vent Kit, 100266133
Magnifying glass
Hover image to zoom
10" Straight Concentric Pipe Vent Kit, 100266133
Magnifying glass
Hover image to zoom
$66.50 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
10" Straight Concentric Pipe Vent Kit

Specs

–
Product Type:

Vent Kit

Type:

Pipe

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

90° Concentric Elbow Vent Kit, 100266132
SKU: 100266132
AO Smith

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect accessory for the Vent Termination Kit

I retrofitted a new AO Smith Tankless where and older Takagi Concentric DV Tankless as mounted. The old Takagi used a 4" stainless steel concentric vent. The AO Smith uses a 5" PVC. The Wall Termination Vent Kit stopped at the 90 degree elbow meaning I would need to mount the new tank 13.5 inches higher and redo the gas and water lines to reach. But with this 10" extension, I only had to mount it 3.5" higher, so all of the original plumbing worked.
Ridgemontpointe
Nashville, TN
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived on tome

The part arrived on time and I new condition.
Mike e
Midland mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will use them again

Product arrived next day!
Chris
Massachusetts
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shiped same day wow

Parts in stock shiped same day price was cheaper than local
Mike
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy