Apply to be a TradeMaster!
Main product image of FV Pilot Assembly, 180° - High Altitude
Magnifying glass
Hover image to zoom
FV Pilot Assembly, 180° - High Altitude
Magnifying glass
Hover image to zoom
9003531005 has been discontinued
Discontinued February 7, 2017
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
FV Pilot Assembly, 180°, 100109290
Brand:
AO Smith
SKU:100109290
(23)
Order by 6PM, receive 8 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
FV pilot assembly, High Altitude

Specs

–
Application:

Heating

Type:

High Altitude

Temperature:

180°
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
4.78 out of 23 reviews
96% would recommend this product
4.78
out of 23 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
4%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

Still working . . .

I took out the existing thermocouple, vacuumed out the interior of the water heater bottom, and around the outside. Replaced the thermocouple with the new one, and replaced the old gasket that was supplied with the kit. Buttoned everything up, lit the pilot lite and checked for gas leaks at the connections. After setting the burner to heat up the water, it went off again after about 5 min. I then relit the pilot lite and let it burn by itself for about 10 min then set the burner to heat the water. It has been working ever since. About 2 weeks now and counting.
VS

Most Liked Negative Review

SO FAR NOT SO GOOD

It did work to start the pilot and hot water heater. Then it goes out and has to be set again and again and again and again. Once the flames stop the pilot goes out every time.
Showing 1-10 of 23 reviews

Pilot tube assebly

As expected
Buyer
So cal
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products! Works great.

As advertise, fit just right in my Water heater.
Yos
CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It just works

The piece came in withing a week and in good condition. Easy to install and everything is working properly now.
el_Minero
El Centro, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Used on 12 year old water heater and solved problem. The documentation included was excellent .
AJ
Racine ,Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit Perfectly

Great service by Joanne!
Desert Jim
SoCal Desert
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part was exactly what I needed

The pilot light assembly was exactly what I needed for my faulty thermocoupler. I installed in minutes and works great
DC
Sacramento
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast easy service

Selection was easy to find and purchase, communication of status of shipment very good, arrived on the date specified. Over all a great experience, not only recommend them but would buy from them again.
Adam
Arlington, TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy repair

Repair took lees than a hour, and was much cheaper than other sources
Dave
Portland, OR
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again. Perfect fit, works great.

Repaired my hit water heater.
Jr
OK
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Still working . . .

I took out the existing thermocouple, vacuumed out the interior of the water heater bottom, and around the outside. Replaced the thermocouple with the new one, and replaced the old gasket that was supplied with the kit. Buttoned everything up, lit the pilot lite and checked for gas leaks at the connections. After setting the burner to heat up the water, it went off again after about 5 min. I then relit the pilot lite and let it burn by itself for about 10 min then set the burner to heat the water. It has been working ever since. About 2 weeks now and counting.
Big Dave
Riverside, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is this the part 183824-190? I have a GCV 40 100, If not, which one should I get?

Asked by Scott 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Please call us with the complete model & serial # to confirm the correct part.

Was this review helpful to you?

Q: Would this producit fit on a gvr 50 100 gas water heater?

Asked by tony 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it would.

Was this review helpful to you?

Q: Is this a 180 degree or 200? in the picture of the box it has this part number but said 200 degree. Thanks

Asked by Scott 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is 180°.

Was this review helpful to you?