Skip to accessibility statement
Free shipping on orders over $99
â—Ź
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
Ă—
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heater Parts
AO Smith Water Heater Parts
High Efficiency Parts (Commercial)
Blower for BTH/SUF/HCG 100-199, 100-250, Natural & Propane
Brand:
AO Smith
SKU:
9006274005
Rating:
(14)
Q&A:
(0)
Hover image to zoom
9006274005 has been discontinued
Discontinued January 26, 2017
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Blower Assembly, 100111050
Brand:
AO Smith
SKU:
100111050
(14)
Order by
today
, receive 10 byÂ
Friday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Blower assembly, natural and propane gas
High efficiency, for commercial use
For BTH/SUF/HCG, 100-199, 100-250
Specs
–
Type:
Natural Gas (NG)
Propane (LP)
Features:
High Efficiency
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
4.86
out of 14Â reviews
100%
would recommend this product
4.86
out of 14 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
ShowingÂ
1-10
 ofÂ
14
 reviews
Sort: Most Recent
yes
the best easy to work with
jueliano
portald or
1 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy this product with no problem
Perfect replacement, fit perfectly
ANoBody
Hot Springs Ar
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Correct fit
Took 5 minutes to replace, fast shipping too!
Drew
DuPont WA
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great Product
Worked like a charm, quick shipping and saved a lot of money by purchasing here.
Cam
DFW
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would purchase this product again
Cheaper than my local parts warehouse and it was readily available.
Joe
Atlanta, GA
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy this product again on one condition
The fan was what i needed however, it did not have any screws or gasket with it. Luckly I found some locally that worked.
Chad
Albuquerque, NM
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
worked great and priced well. received in quick fashion, tha
installed
BRUCE
IN
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Works great
Fast delivery, just installed, everything works thank you
Sam
Oregon
6 years ago
Verified Buyer
Was this review helpful to you?
0
1
Flag this review
YES
Exact replacement, no hazzle install.
LYNDON
Missouri
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Excellent Resource!
Our part arrived on schedule, everything was a perfect fit. Thank you for making the fix easy!
Dave-O
Fort Smith
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
1
2
×
Video