Apply to be a TradeMaster!
11" Heating Element Kit, 240V 4500W
11" Heating Element Kit, 240V 4500W
9009128005 has been discontinued
Discontinued December 13, 2016
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
11" Heating Element Kit, 240V 4500W, 100210052
Brand:
AO Smith
SKU:100210052
(4)
Order by today, receive 28 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Length (Inches)
11" Length
Product Highlight: Wattage
4500 Watts

Specs

–
Product Type:

Element

Voltage:

240v

Length (Inches):

11"

Wattage:

4500

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good value ... helpful when you need

The parts is working well. It's pretty cheap so I recommend keeping a spare so when your machine is down, you have part to replace right away. Shipping from supply house is pretty quick, that's helpful.
Minh
California
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Couldn't find elsewhere

Supply House had the part when others couldn't cross reference the obsoleted Whirlpool part number. Maybe I could have bought universal at box store but I wanted OEM or comparable. I installed the upper and lower elements and we have hot water back to normal. All it took was one call. Thank you Supply House.
Sam M
IN
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed for State Proline Water Heater

I matched up the part number from the State warranty look up form https://eportal.hotwater.com/Warranty/Verify#web-app which shows all product numbers in your water heater. I replaced both elements that were different at the same time. This arrived within 2 days with standard shipping! I could not be more happy with the product and quick turn around. Already installed and enjoying hot water. This site will now be my first stop for parts.
KO
Jeffersonville Indiana
4 years ago
Was this review helpful to you?

I would buy this product again.

Super fast delivery and the product arrived well packed!
Pete
INDIANA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?