Apply to be a TradeMaster!
Main product image of 11" Heating Element Kit, 240V 4500W, 100210052
Magnifying glass
Hover image to zoom

11" Heating Element Kit, 240V 4500W, 100210052

Brand:
AO Smith
SKU:
100210052
Rating:
(4)
Q&A:
(0)
11" Heating Element Kit, 240V 4500W, 100210052
Magnifying glass
Hover image to zoom
$27.49 each
In Stock
In Stock
Get 22 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Length (Inches)
11" Length
Product Highlight: Wattage
4500 Watts

Description

–
11" Heating Element Kit, 240V 4500W

Specs

–
Product Type:

Element

Voltage:

240v

Length (Inches):

11"

Wattage:

4500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

WH10-A, Upper Thermostat w/ E.C.O, Electric, 100108683
SKU: 100108683
AO Smith

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good value ... helpful when you need

The parts is working well. It's pretty cheap so I recommend keeping a spare so when your machine is down, you have part to replace right away. Shipping from supply house is pretty quick, that's helpful.
Minh
California
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Couldn't find elsewhere

Supply House had the part when others couldn't cross reference the obsoleted Whirlpool part number. Maybe I could have bought universal at box store but I wanted OEM or comparable. I installed the upper and lower elements and we have hot water back to normal. All it took was one call. Thank you Supply House.
Sam M
IN
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed for State Proline Water Heater

I matched up the part number from the State warranty look up form https://eportal.hotwater.com/Warranty/Verify#web-app which shows all product numbers in your water heater. I replaced both elements that were different at the same time. This arrived within 2 days with standard shipping! I could not be more happy with the product and quick turn around. Already installed and enjoying hot water. This site will now be my first stop for parts.
KO
Jeffersonville Indiana
5 years ago
Was this review helpful to you?

I would buy this product again.

Super fast delivery and the product arrived well packed!
Pete
INDIANA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy