Apply to be a TradeMaster!
Main product image of 60 Gallon BTH-120 120,000 BTU Cyclone Mxi Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom

60 Gallon BTH-120 120,000 BTU Cyclone Mxi Commercial Gas Water Heater (NG)

Brand:
AO Smith
SKU:
BTH-120
Rating:
(3)
Q&A:
(0)
60 Gallon BTH-120 120,000 BTU Cyclone Mxi Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom
$8,075.00 each
In Stock
In Stock
Get 18 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 460 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Capacity (Gallons)
58 Gallons
Product Highlight: Height (Inches)
55.5" Height
Product Highlight: Diameter (Inches)
27-3/4" Diameter
Product Highlight: Vent Type
ABS, CPVC, PVC
Product Highlight: Voltage
120v

Description

–

Product Details

  • ENERGY STAR certified - Up to 95% thermal efficiency dramatically lowers operating costs
  • Intelligent Demand Response control system senses large water draws and automatically adjusts the differential setpoint, increasing the hot water available when it is needed the most
  • Submerged combustion chamber, with helical heat exchanger, positioned in center of tank, surrounded by water to virtually eliminate radiant heat loss from chamber
  • iCOMM remote monitoring provides detailed diagnostic fault notifications and control of the set point and differential using the free A.O. Smith app
  • Mechanical venting versatility with convention power venting or direct venting vertically or through side wall with low cost PVC Schedule 40 intake and exhaust pipe
  • Direct-vent intake and exhaust pipe can terminate separately outside building or through single opening, using concentric vent assembly
  • High efficiency modulating down-fired pre-mix burner provides optimum efficiency and quiet operation
  • Permaglas Ultra Coat glass lining coating is applied using a liquid slush coating technique to ensure uniform coating
  • 3-year limited tank and 1-year limited parts warranty
  • The full line of A. O. Smith Cyclone Mxi condensing water heaters have been designed to provide years of dependable service and feature industry leading technology. Models are available from 120,000 to 500,000 Btu/h and all deliver thermal efficiencies of 95% and higher. The unique helical coil heat exchanger limits weld joints for optimal service life while maximizing heat transfer. Cyclone is the industry leader in high efficiency commercial water heating. The current Mxi modulating models adjust firing rate to the specific demand further increasing efficiency and money savings. BTH-120 uses up to 120,000 BTU/h of gas to deliver 138 GPH at 100F rise. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.

Specs

–
Fuel Type:

Natural Gas

Application:

Plumbing

Capacity (Gallons):

58

BTU Input:

120000

Height (Inches):

55.5"

Diameter (Inches):

27-3/4"

Weight (lbs):

460 lbs

ASME:

No

Vent Size:

3"

Vent Type:

ABS

CPVC

PVC

Efficiency:

95%

Voltage:

120v

Recovery 40°F Rise:

345 GPH

Hertz:

60

Recovery 90°F Rise:

154 GPH

Recovery 140°F Rise:

99 GPH

Water Connection:

1-1/2"

Max Pressure:

10.5" W.C.

Max Pressure (PSI):

160

Connection Size:

3/4"

Warranty:

3 Year Limited Tank

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Best in the water heater business

Make sure you have a good ground or your asking for trouble.
Pete
Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great for my pizza restaurant. 2,400 sf

Keeps up with hot water demand. I replace my old water heater. It arrived within a few days, unfortunately, no weekend delivery available. Need some strong people to move it. It's heavy. Even though it was pricey, it was still cheaper than buying through a local plumbing company.
Alonso
Winchester, VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very well priced

shoped around ,pex had the best price was shipped prompt works great
maint
the woodlands tx.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy