Product Details
| Fuel Type: | Natural Gas |
|---|---|
| Application: | Plumbing |
| Capacity (Gallons): | 118 |
| BTU Input: | 499900 |
| Height (Inches): | 75.5" |
| Diameter (Inches): | 33-1/8" |
| Weight (lbs): | 855 lbs |
| ASME: | Yes |
| Vent Size: | 4" |
| Efficiency: | 95% |
| Vent Type: | CPVC ABS PVC |
| Recovery 40°F Rise: | 1439 GPH |
| Recovery 90°F Rise: | 640 gal/hr |
| Voltage: | 120v |
| Recovery 140°F Rise: | 411 GPH |
| Hertz: | 60 |
| Max Pressure: | 10" W.C. |
| Gas Connection: | 1-1/2" |
| Max Pressure (PSI): | 160 |
| Water Connection: | 1-1/2" |
| Warranty: | 3 Year Limited Tank |
Yes, both the intake and exhaust venting would need to be vented to the outside of the building. For further details on this please refer to page 4 and pages 9-14 of the installation manual which can be viewed here: http://s3.pexsupply.com/manuals/1277325508661/32610_PROD_FILE.pdf