Cyclone LV Condensing Commercial Gas water heaters with modulating burners deliver exceptional efficiency and reliability for demanding commercial applications. This series features advanced adaptive gas technology that automatically adjusts the input based on demand, ensuring optimal performance. Its helical coil heat exchanger maximizes heat transfer efficiency while reducing lime scale buildup, maintaining energy efficiency over time. The Cyclone LV achieves thermal efficiencies of 95% or greater, with capacities from 150,000 to 500,000 BTU/h, making it a powerful solution for large-scale hot water needs. The intelligent control system, equipped with a color touch screen display and iCOMM Wi-Fi connectivity, allows users to monitor and adjust settings remotely, enhancing convenience and operational control.
This water heater incorporates innovative features to ensure durability and ease of use. The powered anodes provide long-lasting tank protection in varying water conditions, while the Permaglas Ultra Coat glass lining safeguards the tank and heat exchanger from corrosion. The down-fired pre-mix burner ensures quiet operation and high efficiency, while the space-saving design offers installation flexibility with minimal clearance requirements. The Cyclone LV includes a leak detection module and Intelligent Demand Response (IDR) technology, which senses large water draws and adjusts the differential setpoint to increase hot water availability when needed most. With its robust construction, advanced technology, and user-friendly features, the Cyclone LV sets a high standard for commercial water heating solutions.
Product Features:
| Fuel Type: | Propane Natural Gas |
|---|---|
| Efficiency: | 97% |
| Application: | Plumbing |
| BTU Input: | 150000 |
| Max Pressure (PSI): | 160 |
| Capacity (Gallons): | 243.9 |
| ASME: | Yes |
| Vent Size: | 3" |
| Max Pressure (W.C.): | 14" W.C. |
| Gas Connection: | 3/4" |
| Energy Star Rated: | Yes |
| Warranty: | 5 Year Limited Tank/ 1 Year on Parts |