Apply to be a TradeMaster!
Main product image of 250 Gallon BTHL-199 199,900 BTU Cyclone LV High Efficiency Commercial Gas Water Heater (LP)
Magnifying glass
Hover image to zoom

250 Gallon BTHL-199 199,900 BTU Cyclone LV High Efficiency Commercial Gas Water Heater (LP)

Brand:
AO Smith
SKU:
BTHL-199A-LP
Rating:
(0)
Q&A:
(0)
250 Gallon BTHL-199 199,900 BTU Cyclone LV High Efficiency Commercial Gas Water Heater (LP)
Magnifying glass
Hover image to zoom
BTHL-199A-LP has been discontinued
Discontinued February 23, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
250 Gallon BTHL-199 199,900 BTU Cyclone LV Condensing Commercial Gas Water Heater with Modulating Burner (NG/LP)
Brand:
AO Smith
SKU:BTHL-199A
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Fri, Dec 18
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Capacity (Gallons)
243.9 Gallons
Product Highlight: BTU Input
199900 BTUs
Product Highlight: Max Pressure
14" W.C.
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Energy Star Rated
Yes

Specs

–
Application:

Plumbing

Fuel Type:

Propane

BTU Input:

199900

Capacity (Gallons):

243.9

ASME:

Yes

Vent Size:

3"

Efficiency:

95%

Max Pressure:

14" W.C.

Max Pressure (PSI):

160

Gas Connection:

3/4"

Energy Star Rated:

Yes

Warranty:

5 Year Limited Tank/ 1 Year on Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm