Apply to be a TradeMaster!
Main product image of 250 Gallon BTHL-250 250,000 BTU Cyclone LV Condensing Commercial Gas Water Heater with Modulating Burner (NG/LP)
Magnifying glass
Hover image to zoom

250 Gallon BTHL-250 250,000 BTU Cyclone LV Condensing Commercial Gas Water Heater with Modulating Burner (NG/LP)

Brand:
AO Smith
SKU:
BTHL-250A
Rating:
(0)
Q&A:
(0)
250 Gallon BTHL-250 250,000 BTU Cyclone LV Condensing Commercial Gas Water Heater with Modulating Burner (NG/LP)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 1120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Capacity (Gallons)
243.9 Gallons
Product Highlight: BTU Input
250000 BTUs
Product Highlight: Max Pressure
14" W.C.
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Warranty
5 Year Limited Tank/ 1 Year on Parts Warranty

Description

–

Cyclone LV Condensing Commercial Gas water heaters with modulating burners deliver exceptional efficiency and reliability for demanding commercial applications. This series features advanced adaptive gas technology that automatically adjusts the input based on demand, ensuring optimal performance. Its helical coil heat exchanger maximizes heat transfer efficiency while reducing lime scale buildup, maintaining energy efficiency over time. The Cyclone LV achieves thermal efficiencies of 95% or greater, with capacities from 150,000 to 500,000 BTU/h, making it a powerful solution for large-scale hot water needs. The intelligent control system, equipped with a color touch screen display and iCOMM Wi-Fi connectivity, allows users to monitor and adjust settings remotely, enhancing convenience and operational control.

This water heater incorporates innovative features to ensure durability and ease of use. The powered anodes provide long-lasting tank protection in varying water conditions, while the Permaglas Ultra Coat glass lining safeguards the tank and heat exchanger from corrosion. The down-fired pre-mix burner ensures quiet operation and high efficiency, while the space-saving design offers installation flexibility with minimal clearance requirements. The Cyclone LV includes a leak detection module and Intelligent Demand Response (IDR) technology, which senses large water draws and adjusts the differential setpoint to increase hot water availability when needed most. With its robust construction, advanced technology, and user-friendly features, the Cyclone LV sets a high standard for commercial water heating solutions.

Product Features:

  • ENERGY STAR certified-Delivers thermal efficiencies of 95% or greater, reducing energy costs and maximizing performance
  • AIQ Adaptive Gas Technology-Automatically adjusts input based on demand, ensuring optimal combustion and efficiency
  • Intelligent Control System-Features a color touch screen display with precise temperature control, built-in diagnostics, & remote monitoring via iCOMM Wi-Fi connectivity
  • Down-Fired Pre-Mix Burner-Ensures quiet operation and high efficiency, with no special calibration required during startup
  • Helical Coil Heat Exchanger-Maximizes heat transfer while reducing lime scale buildup, maintaining long-term energy efficiency
  • Space-Saving Design-Allows flexible installation with minimal clearance requirements and eliminates the need for multiple water heaters or storage tanks
  • Leak Detection Module-Alerts users audibly and via iCOMM connectivity in case of leaks, enhancing safety and reliability
  • Intelligent Demand Response (IDR)-Automatically adjusts to large water draws, increasing hot water availability when needed most
  • Meets U.S. Department of Energy and ASHRAE/IES 90.1 efficiency requirements & ultra-low NOx emission standards
  • 5-year limited tank & 1-year limited parts warranty

Specs

–
Fuel Type:

Propane

Natural Gas

Efficiency:

95%

Application:

Plumbing

BTU Input:

250000

Capacity (Gallons):

243.9

ASME:

Yes

Vent Size:

3"

Max Pressure:

14" W.C.

Max Pressure (PSI):

160

Gas Connection:

3/4"

Warranty:

5 Year Limited Tank/ 1 Year on Parts

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy