Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heaters
Commercial Water Heaters
AO Smith Commercial Water Heaters
AO Smith Cyclone Commercial Water Heaters
220 Gallon BTHL-500 499,900 BTU Cyclone LV High Efficiency Commercial Gas Water Heater (LP)
Brand:
AO Smith
SKU:
BTHL-500A-LP
Rating:
(0)
Q&A:
(0)
Hover image to zoom
BTHL-500A-LP has been discontinued
Discontinued February 23, 2026
This product was discontinued by the manufacturer.
MANUALS (2)
Product Overview
Warranty
Product Overview
Warranty
Suggested Alternative:
220 Gallon BTHL-500 499,900 BTU Cyclone LV Condensing Commercial Gas Water Heater with Modulating Burner (NG/LP)
Brand:
AO Smith
SKU:
BTHL-500A
(0)
Backorder
Get it
Tue, Nov 17 - Fri, Dec 18
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
Propane
214.9 Gallons
499900 BTUs
14" W.C.
160 MAX PSI
5 Year Limited Tank/ 1 Year on Parts Warranty
Specs
–
Application:
Plumbing
Fuel Type:
Propane
BTU Input:
499900
Capacity (Gallons):
214.9
ASME:
Yes
Vent Size:
3"
Efficiency:
92%
Max Pressure:
14" W.C.
Max Pressure (PSI):
160
Gas Connection:
3/4"
Warranty:
5 Year Limited Tank/ 1 Year on Parts
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video