The Cyclone Xi Versatile Power Direct Vent gas water heater is a cutting-edge solution designed to deliver exceptional performance and efficiency for commercial applications. With an impressive 96% thermal efficiency, this fully condensing water heater ensures maximum energy savings while providing outstanding hot water output. Its innovative helical heat exchanger keeps hot combustion gases in the tank longer, optimizing the heat transfer cycle for superior results. The Cyclone Xi is equipped with advanced features like the AiQ Adaptive Gas Control system, which adjusts to varying fuel qualities and ensures reliable combustion. Power by natural gas or liquid propane with its touch-screen gas type selection.
The Cyclone Xi boasts a Blue Diamond glass coating for superior corrosion resistance and a powered anode for extended tank life. Its ultra-low NOx gas burner meets stringent air quality standards, making it an environmentally friendly choice. The power direct vent design allows for versatile installation with vertical and horizontal venting options using PVC, CPVC, or polypropylene pipes. Certified by CSA and ASME, this water heater meets national codes and efficiency requirements, ensuring reliability and peace of mind. With a sleek design, advanced electronic controls, and a 3-year limited tank warranty, the Cyclone Xi is the ideal choice for commercial applications seeking high performance and long-term value.
Product Specifications:
| BTU (Min): | 99900 |
|---|---|
| Energy Star Rated: | Yes |
| Height (Inches): | 66-3/4" |
| Fuel Type: | Propane Natural Gas |
| BTU Input: | 99900 |
| Application: | Plumbing |
| Capacity (Gallons): | 49.8 |
| Efficiency: | 96% |
| Max Pressure (PSI): | 150 |
| Max Temp (F): | 180°F |
| Vent Size: | 2" |
| Vent Type: | PVC ABS CPVC |
| Diameter (Inches): | 22" |
| Weight (lbs): | 255 lbs |
| Max Pressure: | 14" W.C. |
| ASME: | No |
| Gas Connection: | 1/2" |
| Water Connection: | 3/4" |
| Voltage: | 120v |
| Hertz: | 60 |
| Warranty: | 3 Year Limited Tank |
Jerry, If you take a look at the Replacement Parts List: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/AO%20Smith-BTX-100-Replacement-Part-List.pdf , you will see on Page 2, that there is an Anode Rod inside the unit.
Its a 3/4 NPT connection.
The Cyclone is designed for commercial applications, whereas the Vertex is a residential model.