Apply to be a TradeMaster!
Main product image of 50 Gallon BTX-80 76,000 BTU Cyclone HE Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom

50 Gallon BTX-80 76,000 BTU Cyclone HE Commercial Gas Water Heater (NG)

Brand:
AO Smith
SKU:
BTX-80
Rating:
(0)
Q&A:
(2)
50 Gallon BTX-80 76,000 BTU Cyclone HE Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom
$3,993.55 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 225 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
70.625" Height
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Vent Type
PVC, CPVC, ABS
Product Highlight: Voltage
120v

Description

–
The Cyclone HE is a light-duty, power vent, fully condensing commercial gas water heater with an internal helical heat exchanger, similar to the design of A. O. Smith's industry-leading Cyclone models. This helical heat exchanger helps Cyclone HE achieve 94% thermal efficiency and deliver outstanding hot water output. The Cyclone HE delivers heavy-duty performance for numerous light-duty smaller applications, making it a perfect choice for restaurants, offices and other applications. BTX-80 uses 76,000 BTU/h of gas to deliver 86 GPH at 100°F rise. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.

Features:
  • Delivers up to 86 GPH at 100°F Rise
  • Produces 94% thermal efficiency, which saves money on operating costs, and increases hot water output compared to standard-efficiency water heaters
  • Intelli-vent gas control with silicon nitride hot surface ignitor for more precise control of water temperature and simplified system diagnostics
  • Exclusive A. O. Smith designed touch display control system delivers precise temperature control up to 181°F, built-in diagnostics and operational information
  • 22" diameter combined with 94% efficiency can be installed in less space than a larger unit, with equal or better performance
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Side-mounted taps allow for water heating plus space heating, radiant floor heating or other applications where a recirculating hot water loop is required
  • Blue Diamond glass-lining and two heavy duty CoreGard anode rods provide superior corrosion resistance
  • 3-year limited tank and 1-year limited parts warranty
  • Specs

    –
    Fuel Type:

    Natural Gas

    Application:

    Plumbing

    Capacity (Gallons):

    48

    BTU Input:

    76000

    Efficiency:

    90%

    Max Pressure (PSI):

    150

    Max Temp (F):

    180°F

    Vent Size:

    2"

    Vent Type:

    PVC

    CPVC

    ABS

    Height (Inches):

    70.625"

    Diameter (Inches):

    22"

    Weight (lbs):

    210 lbs

    Recovery 40°F Rise:

    206 GPH

    Recovery 100°F Rise:

    83 GPH

    Recovery 140°F Rise:

    59 GPH

    Max Pressure:

    14" W.C.

    ASME:

    No

    Gas Connection:

    1/2"

    Water Connection:

    3/4"

    Hertz:

    60

    Voltage:

    120v

    Warranty:

    3 Year Limited Tank

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: What a warranty does it have ?

    Asked by divo_77 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Three-Year Limited Tank Warranty

    Was this review helpful to you?

    Q: what is the thickness and type of tank insulation?

    Asked by KidProQuo 16 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    This tank features 2" rigid foam insulation.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy