Apply to be a TradeMaster!
Main product image of 75 Gallon BTXL-100 100,000 BTU Cyclone Xi Power Direct Vent Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom

75 Gallon BTXL-100 100,000 BTU Cyclone Xi Power Direct Vent Commercial Gas Water Heater (NG)

Brand:
AO Smith
SKU:
BTXL-100
Rating:
(0)
Q&A:
(0)
75 Gallon BTXL-100 100,000 BTU Cyclone Xi Power Direct Vent Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom
$7,594.59 each
In Stock
In Stock
Get 1 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 382 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Capacity (Gallons)
73.7 Gallons
Product Highlight: Height (Inches)
65.25" Height
Product Highlight: Diameter (Inches)
27-3/4" Diameter
Product Highlight: Vent Type
ABS, CPVC, PVC
Product Highlight: Voltage
120v

Description

–
The Cyclone Xi is a light-duty, power direct vent, fully condensing commercial gas water heater with an internal helical heat exchanger. This helical heat exchanger helps Cyclone Xi achieve 96% thermal efficiency and deliver outstanding hot water output. BTXL-100 uses up to 100,000 BTU/h of gas to deliver 115 GPH at 100 rise. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.

Features:
  • ENERGY STAR certified
  • Delivers up to 115 GPH at 100°F Rise
  • Operates at 96% thermal efficiency, which saves money on operating costs compared to a standard 80% efficient gas water heater
  • Exclusive A. O. Smith designed touch display control system delivers precise temperature control up to 181°F, built-in diagnostics and operational information
  • Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle & reduces scale formation on the heat exchanger
  • Combined vertical and horizontal runs terminating through the roof or an outside wall vents using PVC, CPVC or polypropylene piping
  • Side-mounted hot and cold recirculating taps allows Cyclone Xi to be installed as part of combination space heating/water heating pplications
  • Top-fired Ultra Low NOx gas burner complies with SCAQMD Rule 1146.2 and other Air Quality Management Districts with similar requirements
  • Blue Diamond glass-lining and CoreGard anode rod provide superior corrosion resistance
  • 3-year limited tank / 1-year limited parts warranty
  • Specs

    –
    Fuel Type:

    Natural Gas

    Application:

    Plumbing

    Capacity (Gallons):

    73.7

    BTU Input:

    100000

    Efficiency:

    96%

    Max Pressure (PSI):

    150

    Max Temp (F):

    180°F

    Vent Size:

    2"

    Vent Type:

    ABS

    CPVC

    PVC

    Recovery 40°F Rise:

    291 GPH

    Recovery 100°F Rise:

    116 GPH

    Recovery 140°F Rise:

    83 GPH

    Max Pressure:

    14" W.C.

    ASME:

    No

    Gas Connection:

    1/2"

    Water Connection:

    3/4"

    Voltage:

    120v

    Hertz:

    60

    Warranty:

    3 Year Limited Tank

    Height (Inches):

    65.25"

    Diameter (Inches):

    27-3/4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy