Apply to be a TradeMaster!
Main product image of DRE-120, 120 Gallon 24 KW Lime Tamer Commercial Electric Water Heater, 208V, 3 PH
Magnifying glass
Hover image to zoom

DRE-120, 120 Gallon 24 KW Lime Tamer Commercial Electric Water Heater, 208V, 3 PH

Brand:
AO Smith
SKU:
DRE-120-24-208-3PH
Rating:
(0)
Q&A:
(0)
DRE-120, 120 Gallon 24 KW Lime Tamer Commercial Electric Water Heater, 208V, 3 PH
Magnifying glass
Hover image to zoom
LOG IN FOR PRICING

OR
CALL TO ORDER
1-888-757-4774
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 390 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
120 Gallons
Product Highlight: Voltage
208V

Description

–
A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex. 


Features:


  • Designed for use as a recovery water heater
  • Meets ASHRAE/IES 90.1-2004
  • Heavy-duty incoloy sheathing elements provide excellent protection against oxidation and scaling
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
  • Factory installed terminal block for ease of installation
  • Temperature controls located behind hinged control compartment door for quick, easy access.
  • Dual commercial-grade anode rods for maximum corrosion protection
  • Simplified circuitry, color coded for ease of service
  • 3-year limited tank and 1-year limited parts warranty

Specs

–
Weight (lbs):

390 lbs.

KW Input:

24

Capacity (Gallons):

120

Fuel Type:

Electric

Voltage:

208V

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy