Apply to be a TradeMaster!
Main product image of DRE-120, 120 Gallon 30 KW Lime Tamer Commercial Electric Water Heater
Magnifying glass
Hover image to zoom

DRE-120, 120 Gallon 30 KW Lime Tamer Commercial Electric Water Heater

Brand:
AO Smith
SKU:
DRE-120-30
Rating:
(0)
Q&A:
(1)
DRE-120, 120 Gallon 30 KW Lime Tamer Commercial Electric Water Heater
Magnifying glass
Hover image to zoom
LOG IN FOR PRICING

OR
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 390 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
120 Gallons
Product Highlight: Height (Inches)
62.25" Height
Product Highlight: Diameter (Inches)
29-1/2" Diameter
Product Highlight: Width (Inches)
35" Width
Product Highlight: Wattage
30000 Watts

Description

–
Note: Voltage information is required when ordering this unit. Please have this information ready when speaking to the customer service representative. Standard voltage options: 208, 240 and 480V single-phase and three-phase delta. Convertible from three-phase to single-phase (in field) and vice versa. 277V single-phase also available.

Specs

–
Fuel Type:

Electric

Capacity (Gallons):

120

KW Input:

30

Number of Elements:

6

Height (Inches):

62.25"

Diameter (Inches):

29-1/2"

Width (Inches):

35"

Wattage:

30000

Max Pressure (PSI):

150

Weight (lbs):

390 lbs

Application:

Plumbing

Warranty:

3 Year Limited Tank

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: dOES THIS COME WITH MAGNESIUM ANODES?

Asked by STEVE 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The unit comes standard with two magnesium anode rods.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy