A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.
Features:
| Fuel Type: | Electric |
|---|---|
| Capacity (Gallons): | 119 |
| Kilowatts (KW): | 36 |
| KW Input: | 36 |
| Number of Elements: | 6 |
| Phase: | 3 |
| Max Pressure (PSI): | 150 |
| Voltage: | 480V |
| ASME: | Yes |
| Diameter (Inches): | 29-1/2" |
| Width (Inches): | 35" |
| Height (Inches): | 62.25" |
| Weight (lbs): | 390 lbs |
| Warranty: | 3 Year Limited (Tank), 1 Year (Parts) |
The unit comes standard with two magnesium anode rods.