This item is a DRE-52, 50 Gallon 15 KW Lime Tamer Commercial Electric Water Heater manufactured by AO Smith.
| Fuel Type: | Electric |
|---|---|
| Capacity (Gallons): | 50 |
| Voltage: | 480V |
| KW Input: | 15 |
| Number of Elements: | 3 |
| Phase: | 3 |
| Height (Inches): | 55.75" |
| Diameter (Inches): | 21-3/4" |
| Width (Inches): | 27" |
| Wattage: | 15000 |
| Max Pressure (PSI): | 150 |
| Weight (lbs): | 265 lbs |
| Application: | Plumbing |
| Warranty: | 3 Year Limited Tank |