Gold Series commercial electric water heaters are designed for use as recovery water heaters. Note, these models are not recommended for sanitizing water applications. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.
Product Features:
| Weight (lbs): | 314 lbs |
|---|---|
| Capacity (Gallons): | 80 |
| Diameter (Inches): | 25-1/2" |
| Phase: | 3 |
| Voltage: | 208V |
| Number of Elements: | 3 |
| Height (Inches): | 60.25" |
| Width (Inches): | 31" |
| KW Input: | 12.3 |
| Fuel Type: | Electric |