Apply to be a TradeMaster!
Main product image of DRE-80, 80 Gallon 13.5 KW Lime Tamer Commercial Electric Water Heater - Upright (3PH, 208V)
Magnifying glass
Hover image to zoom

DRE-80, 80 Gallon 13.5 KW Lime Tamer Commercial Electric Water Heater - Upright (3PH, 208V)

Brand:
AO Smith
SKU:
DRE-80-13-208V-3PH
Rating:
(1)
Q&A:
(0)
DRE-80, 80 Gallon 13.5 KW Lime Tamer Commercial Electric Water Heater - Upright (3PH, 208V)
Magnifying glass
Hover image to zoom
$7,286.33 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Tue, Nov 17

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 280 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Height (Inches)
60.25" Height
Product Highlight: Diameter (Inches)
25-1/2" Diameter

Description

–

Designed for use as a recovery heater having its own storage tank.   


Features & Benefits:

  • Meets the standby loss requirements of the U.S. Department of Energy  and current edition of AHRAE/IES90.1.Energyefficiencyper IEC 60379:2007 is 93.7 %   
  • Heavy-duty medium watt density elements (three/immersion heater) have incoloy sheathing: provide excellent protection against oxidation and   scaling.   
  • Glasslined tank. Tank interior  is coated with glass specially developed by A. O. Smith for water heater  use. Tanks rated at 150 PSI (1034 kPa) working pressure   
  • Protects all elements, thermostats, and internal wiring circuits against  excess current flow. Meets National Electrical Code requirements that non-ASME tanks must have internal fusing when current draw exceeds 48  amps. Available as an option on Canadian built heaters.   
  • Terminal block is factory installed. Just bring the electrical service to the  heater and connect to block.   
  • One temperature control (adjustable through a range of 120 to 181F)  and manual reset high temperature cut-off per element. Thermostat  step control may be achieved by varying settings on individual  temperature controls. Located behind hinged control compartment door  for quick, easy access.   
  • Surface mounted thermostats Simplified circuitry ,color coded for ease of service   
  • Two anode rods for maximum corrosion protection Cabinet has bonderized undercoat with baked enamel finish  
  • Bottom inlet and top outlet openings  
  • Brass drain valve 
  • CSA Certified and ASME rated 
  • T&P relief valve  
  • Single panel control box   
  • Foam insulation reduces costly heat loss

Specs

–
Diameter (Inches):

25-1/2"

Phase:

3

KW Input:

13.5

Number of Elements:

3

Height (Inches):

60.25"

Fuel Type:

Electric

Capacity (Gallons):

80

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy from supply House again. Great price - quality

Great selection - unbeatable price - Great quality!
Murf
Pardeeville Wi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy