Apply to be a TradeMaster!
Main product image of DRE-80, 80 Gallon 18 KW Lime Tamer Commercial Electric Water Heater (208V, 3PH)
Magnifying glass
Hover image to zoom

DRE-80, 80 Gallon 18 KW Lime Tamer Commercial Electric Water Heater (208V, 3PH)

Brand:
AO Smith
SKU:
DRE-80-18-208-3PH
Rating:
(1)
Q&A:
(0)
DRE-80, 80 Gallon 18 KW Lime Tamer Commercial Electric Water Heater (208V, 3PH)
Magnifying glass
Hover image to zoom
$6,255.39 each
CALL TO ORDER
1-888-757-4774
In Stock
In Stock
Get 1 Wed, Oct 7 - Fri, Oct 9

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 280 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Height (Inches)
60.25" Height
Product Highlight: Diameter (Inches)
25-1/2" Diameter
Product Highlight: Voltage
208V
Product Highlight: Width (Inches)
31" Width

Description

–

Designed for use as a recovery water heater

Meets ASHRAE/IES 90.1-2004

Heavy-duty incoloy sheathing elements provide excellent protection against oxidation and scaling

Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow

Factory installed terminal block for ease of installation

Temperature controls located behind hinged control compartment door for quick, easy access.

Dual commercial-grade anode rods for maximum corrosion protection

Simplified circuitry, color coded for ease of service

3-year limited tank and 1-year limited parts warranty

Specs

–
Fuel Type:

Electric

Capacity (Gallons):

80

KW Input:

18

Number of Elements:

3

Height (Inches):

60.25"

Diameter (Inches):

25-1/2"

Width (Inches):

31"

Wattage:

6000

Max Pressure (PSI):

150

Weight (lbs):

280 lbs

Application:

Plumbing

Voltage:

208V

Phase:

3

Warranty:

3 Year Limited Tank

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy from supply House again. Great price - quality

Great selection - unbeatable price - Great quality!
Murf
Pardeeville Wi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy