The AO Smith Lime Tamer (Gold Series) DRE Commercial Electric Water Heater is designed for use as a recovery heater having its own storage tank. These heaters are NOT recommended for sanitizing water applications.
Product Features:
| Fuel Type: | Electric |
|---|---|
| Capacity (Gallons): | 80 |
| Kilowatts (KW): | 18 |
| KW Input: | 18 |
| Number of Elements: | 3 |
| Max Pressure (PSI): | 150 |
| ASME: | Yes |
| Voltage: | 480V |
| Phase: | 3 |
| Diameter (Inches): | 25-1/2" |
| Width (Inches): | 31" |
| Height (Inches): | 60.25" |
| Weight (lbs): | 280 lbs |
| Warranty: | 3 Year Limited Tank |