Apply to be a TradeMaster!
Main product image of DRE-80, 80 Gallon 24 KW Lime Tamer Commercial Electric Water Heater (480V, 3PH)
Magnifying glass
Hover image to zoom

DRE-80, 80 Gallon 24 KW Lime Tamer Commercial Electric Water Heater (480V, 3PH)

Brand:
AO Smith
SKU:
DRE-80-24-480-3PH
Rating:
(0)
Q&A:
(0)
DRE-80, 80 Gallon 24 KW Lime Tamer Commercial Electric Water Heater (480V, 3PH)
Magnifying glass
Hover image to zoom
LOG IN FOR PRICING

OR
CALL TO ORDER
1-888-757-4774
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 280 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Height (Inches)
60.25" Height
Product Highlight: Diameter (Inches)
25-1/2" Diameter
Product Highlight: Voltage
480V
Product Highlight: Width (Inches)
31" Width

Description

–

DRE-80-24-480-3PH is a 80 Gallon 24 KW Lime Tamer Commercial Electric Water Heater (480V, 3PH) for AO Smith Plumbing Supplies.


Specs

–
Width (Inches):

31"

Number of Elements:

6

Capacity (Gallons):

80

KW Input:

24

Diameter (Inches):

25-1/2"

Voltage:

480V

Wattage:

24000

Weight (lbs):

280 lbs

Height (Inches):

60.25"

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy