Apply to be a TradeMaster!
Main product image of DSE-100, 100 Gallon 24 KW Dura-Power Commercial Electric Water Heater (3PH, 208V)
Magnifying glass
Hover image to zoom

DSE-100, 100 Gallon 24 KW Dura-Power Commercial Electric Water Heater (3PH, 208V)

Brand:
AO Smith
SKU:
DSE-100-24-3PH-208V
Rating:
(0)
Q&A:
(0)
DSE-100, 100 Gallon 24 KW Dura-Power Commercial Electric Water Heater (3PH, 208V)
Magnifying glass
Hover image to zoom
$9,928.51 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 419 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
100 Gallons
Product Highlight: Height (Inches)
60.5" Height
Product Highlight: Diameter (Inches)
28" Diameter
Product Highlight: Wattage
24000 Watts
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–

DSE-100-24-3PH-208V is DSE-100, 100 Gallon 24 KW Dura-Power Commercial Electric Water Heater, 3 Phase, 208V manufactured by AO Smith.

Specs

–
Wattage:

24000

Number of Elements:

2

Diameter (Inches):

28"

Weight (lbs):

354 lbs

Max Pressure (PSI):

125

KW Input:

24

Capacity (Gallons):

100

Width (Inches):

35"

Height (Inches):

60.5"

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy