Apply to be a TradeMaster!
Main product image of DSE-100, 100 Gallon 45 KW Dura-Power Commercial Electric Water Heater
Magnifying glass
Hover image to zoom

DSE-100, 100 Gallon 45 KW Dura-Power Commercial Electric Water Heater

Brand:
AO Smith
SKU:
DSE-100-45
Rating:
(0)
Q&A:
(0)
DSE-100, 100 Gallon 45 KW Dura-Power Commercial Electric Water Heater
Magnifying glass
Hover image to zoom
LOG IN FOR PRICING

OR
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 354 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
100 Gallons
Product Highlight: Height (Inches)
60.5" Height
Product Highlight: Diameter (Inches)
28" Diameter
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Width (Inches)
35" Width

Description

–
Note: Please note voltage information is required before before ordering this unit.

Specs

–
Fuel Type:

Electric

Capacity (Gallons):

100

KW Input:

45

Number of Elements:

3

Max Pressure (PSI):

125

Height (Inches):

60.5"

Diameter (Inches):

28"

Weight (lbs):

354 lbs

Width (Inches):

35"

Application:

Plumbing

Wattage:

45000

Approvals:

ASME

Warranty:

3 Year Limited Tank

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy