Apply to be a TradeMaster!
Main product image of DSE-120, 120 Gallon 15 KW Dura-Power Commercial Electric Water Heater, 3 PH, 480V
Magnifying glass
Hover image to zoom

DSE-120, 120 Gallon 15 KW Dura-Power Commercial Electric Water Heater, 3 PH, 480V

Brand:
AO Smith
SKU:
DSE-120-15-480V-3PH
Rating:
(0)
Q&A:
(0)
DSE-120, 120 Gallon 15 KW Dura-Power Commercial Electric Water Heater, 3 PH, 480V
Magnifying glass
Hover image to zoom
LOG IN FOR PRICING

OR
CALL TO ORDER
1-888-757-4774
Out of Stock
Out of Stock
Get it Thu, Oct 1 - Mon, Oct 12

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

This product weighs 453 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
120 Gallons
Product Highlight: Height (Inches)
65.5" Height
Product Highlight: Diameter (Inches)
30" Diameter
Product Highlight: Wattage
15000 Watts
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

Note: Please note voltage information is required before before ordering this unit.

Specs

Number of Elements:

1

Diameter (Inches):

30"

Wattage:

15000

Max Pressure (PSI):

125

Fuel Type:

Electric

Width (Inches):

37"

Height (Inches):

65.5"

KW Input:

15

Capacity (Gallons):

120

Weight (lbs):

420 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy