Apply to be a TradeMaster!
Main product image of DSE-120, 120 Gallon 24 KW Dura-Power Commercial Electric Water Heater (480V, 3PH)
Magnifying glass
Hover image to zoom

DSE-120, 120 Gallon 24 KW Dura-Power Commercial Electric Water Heater (480V, 3PH)

Brand:
AO Smith
SKU:
DSE-120-24-480V-3PH
Rating:
(0)
Q&A:
(1)
DSE-120, 120 Gallon 24 KW Dura-Power Commercial Electric Water Heater (480V, 3PH)
Magnifying glass
Hover image to zoom
LOG IN FOR PRICING

OR
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Tue, Dec 8 - Wed, Jan 13

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 420 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
120 Gallons
Product Highlight: Height (Inches)
65.5" Height
Product Highlight: Diameter (Inches)
30" Diameter
Product Highlight: Voltage
480V
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–

DSE-120, 120 Gallon 24 KW Dura-Power Commercial Electric Water Heater (480V, 3PH)

Specs

–
Fuel Type:

Electric

Capacity (Gallons):

120

KW Input:

24

Number of Elements:

2

Max Pressure (PSI):

125

Height (Inches):

65.5"

Diameter (Inches):

30"

Weight (lbs):

420 lbs

Width (Inches):

37"

Application:

Plumbing

Wattage:

24000

Voltage:

480V

Approvals:

ASME

Phase:

3

Warranty:

3 Year Limited Tank

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can the DSE 120-15 operate to 180 Degrees?

Asked by Engineer 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The Operating Set Point is adjustable from 90°F/42°C to 190°F/88°C. The factory setting is 120°F/49°C.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy