DSE-40-15-480V-3PH is a Commercial Electric Water Heater manufactured by AO Smith.
| Number of Elements: | 1 |
|---|---|
| Height (Inches): | 45.75" |
| Capacity (Gallons): | 40 |
| Voltage: | 480V |
| Fuel Type: | Electric |
| Max Pressure (PSI): | 150 |
| Phase: | 3 |
| KW Input: | 15 |
| Diameter (Inches): | 20-1/2" |
| Wattage: | 15000 |