Apply to be a TradeMaster!
Main product image of DSE-50, 50 Gallon 18 KW Dura-Power Commercial Electric Water Heater
Magnifying glass
Hover image to zoom

DSE-50, 50 Gallon 18 KW Dura-Power Commercial Electric Water Heater

Brand:
AO Smith
SKU:
DSE-50-18
Rating:
(0)
Q&A:
(0)
DSE-50, 50 Gallon 18 KW Dura-Power Commercial Electric Water Heater
Magnifying glass
Hover image to zoom
LOG IN FOR PRICING

OR
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 221 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
54.75" Height
Product Highlight: Diameter (Inches)
20-1/2" Diameter
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Wattage
18000 Watts

Description

–
Note: Please note voltage information is required before before ordering this unit.

Specs

–
Fuel Type:

Electric

Capacity (Gallons):

50

KW Input:

18

Number of Elements:

1

Max Pressure (PSI):

150

Height (Inches):

54.75"

Diameter (Inches):

20-1/2"

Weight (lbs):

221 lbs

Width:

26.5"

Application:

Plumbing

Wattage:

18000

Approvals:

ASME

Warranty:

3 Year Limited Tank

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy