Apply to be a TradeMaster!
Main product image of 50 Gallon ProLine XE Electronic Display Electric Water Heater w/ Leak Detection (Short Model)
Magnifying glass
Hover image to zoom

50 Gallon ProLine XE Electronic Display Electric Water Heater w/ Leak Detection (Short Model)

Brand:
AO Smith
SKU:
PXGS-50
Rating:
(0)
Q&A:
(0)
50 Gallon ProLine XE Electronic Display Electric Water Heater w/ Leak Detection (Short Model)
Magnifying glass
Hover image to zoom
PXGS-50 has been discontinued
Discontinued September 22, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
10 Year Limited Tank & Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Energy Star Rated
No

Description

–
**Image may not represent actual product.**

The ProLine® XE Electronic Display Model water heater maximizes savings on operating costs and delivers an exceptional .92 Uniform Energy Factor making it our most efficient electric model to date. This model also features a Leak Detection sensor that makes an audible alarm if the heater detects a water leak.

With a 50-gallon (nominal) tank delivering 5,500 watts, the PXGS-50 delivers a first hour rating of 66 gallons at an Uniform Energy Factor of 0.92. The Coregard™ sacrificial anode helps protect the tank from the corrosive effects of water, and is accompanied by a 10-year limited tank warranty.

Leak Detection Sensor
  • Sounds an audible alarm when water is detected.
Electronic User Interface
  • Touchscreen display.
  • Multiple operating modes help save money.
  • Energy saver and vacation modes available.
  • Diagnostic feedback.
  • Dry fire protection.
  • Grid management capable.
Enhanced Heating Elements
  • Dual 5500 watt elements for the fastest recovery and reliable operation.
  • Incoloy stainless steel elements last longer than standard copper elements.
High Uniform Energy Factors
  • Eco-friendly non-CFC foam insulation, heat traps and specially designed combustion chamber combine to produce a high Uniform Energy Factor for maximum savings on operating costs.
How it Works
    Sediment from naturally occurring minerals in the water can settle in the tank and decrease energy efficiency. The ProLine® XE Electronic Display is equipped with the DynaClean™ system, which can help reduce energy-robbing sediment buildup. This model also has a Leak Detection Sensor that makes an audible alarm when water is detected

Specs

–
Application:

Plumbing

Fuel Type:

Electric

Capacity (Gallons):

50

1st Hour Delivery (Gallons):

66

Recovery 90°F Rise:

25

Max Input (KW):

5.5

Standard Input (KW):

5.5

Energy Factor:

0.92

Energy Star Rated:

No

Water Connection:

3/4"

Weight (lbs):

161 lbs

Warranty:

10 Year Limited Tank & Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need