Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heater Parts
AO Smith Water Heater Parts
Pilot Assembly and Gas Thermostats (Residential)
5"WC NAT 1/2" Gas Valve
Brand:
AO Smith
SKU:
WV8840B1042
Rating:
(0)
Q&A:
(0)
Hover image to zoom
WV8840B1042 has been discontinued
Discontinued January 3, 2020
This product was discontinued by the manufacturer.
This item replaces:
WV8840B1109, 9007884005
Direct Replacement:
Gas Control Valve Kit (Natural Gas), 100112336
Brand:
AO Smith
SKU:
100112336
(131)
Order by
6PM
, receive 109 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Natural Gas
Specs
–
Application:
Replacement Part
Fuel Type:
Natural Gas
Type:
Control Valve
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Fuel Type
...
CURRENT ITEM
5"WC NAT 1/2" Gas Valve
SKU:
WV8840B1042
AO Smith
Natural Gas
WT8840 Water Heater Gas Valve Control, NG - 1" Spud, 5" W.C., WT8840B1000
SKU:
WT8840B1000
Resideo
Natural Gas
×
Video