Apply to be a TradeMaster!
Main product image of 208/230 V Single Phase Rotary Compressor, 20,145 BTU, P035-2021
Magnifying glass
Hover image to zoom

208/230 V Single Phase Rotary Compressor, 20,145 BTU, P035-2021

Brand:
Carrier
SKU:
P035-2021
Rating:
(0)
Q&A:
(0)
208/230 V Single Phase Rotary Compressor, 20,145 BTU, P035-2021
Magnifying glass
Hover image to zoom
$1,752.30 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 42 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A

Description

–
Note: Image may not be exact representation of item.

Specifications:
  • Weight: 42 Pounds (lbs)
  • Length: 12.25 Inches (In)
  • Width: 11.5 Inches (In)
  • Height: 19.5 Inches (In)
  • Country of Origin: USA
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: Toshiba
  • BTU Output: 20145
  • Cycle/Hertz: 60
  • ISO Code: US
  • Oil Type: Polyolester oil
  • Phase: Single
  • Refrigerant: R-410a
  • Run Capacitor MFD µF: 50/440
  • Type: Rotary
  • Voltage: 208-230 VAC

Specs

–
Voltage:

208/230V

Hertz:

60

Refrigerant Type:

R-410A

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
Hertz
Refrigerant Type
Phase
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy