Apply to be a TradeMaster!
Main product image of 3805 8" x 1" Two-Bolt Brass Service Saddle, AWWA Tap, 9.05" OD
Magnifying glass
Hover image to zoom

3805 8" x 1" Two-Bolt Brass Service Saddle, AWWA Tap, 9.05" OD

SKU:
4128-135
Rating:
(0)
Q&A:
(0)
3805 8" x 1" Two-Bolt Brass Service Saddle, AWWA Tap, 9.05" OD
Magnifying glass
Hover image to zoom
$155.44 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 1"
Product Highlight: Standards Met
AWWA C800, ASTM B62, NSF 61, UNS C83600, ASTM B584 Standards Met
Product Highlight: Outside Diameter
9.05" OD
Product Highlight: Material
Brass

Description

–
3805 8" x 1" Two-Bolt Brass Service Saddle, AWWA Tap, 9.05" OD

A.Y, McDonald Mfg. Co Model 3805 Brass Two Bolt Service Saddles are designed for use on Cast Iron O.D. PVC Pipe (AWWA C900) and provide full circle support without cracking or distorting the pipe. The pressure capabilities equal, but do not exceed, the working pressure rating of the pipe up to 200 PSIG.

Product Features
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85
  • Certified to NSF/ANSI 61
  • Silicon Bronze bolts
  • EPDM o-ring
  • Pipe and tap size, and thread type identified on saddle
  • Outlet boss with large wrench flats

Specs

–
Product Type:

Service Saddle

Size:

8" x 1"

Outside Diameter:

9.05"

Material:

Brass

Standards Met:

AWWA C800

ASTM B62

NSF 61

UNS C83600

ASTM B584

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy