Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Size
–
3/4" Filter (2)
3/4" (2)
1" Filter (2)
1" (2)
8" Filter (4)
8" (4)
Price Range
–
$100 to $200 Filter (2)
$100 to $200 (2)
$300 to $400 Filter (2)
$300 to $400 (2)
Home
Plumbing Supplies
Water Works
Service Saddles
Service Saddles
4 items
FILTER
Grid
List
Sort: Default
4128-135 Compare Checkbox
Compare
3805 8" x 1" Two-Bolt Brass Service Saddle, AWWA Tap, 9.05" OD
SKU:
4128-135
AY McDonald
SKU:
4128-135
Brand:
AY McDonald
–
+
$155.44
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
4148-056 Compare Checkbox
Compare
3845 8" x 3/4" Wide Stainless Steel Single Band Service Saddle w/ Brass Top, AWWA Tap, 9.05" OD
SKU:
4148-056
AY McDonald
SKU:
4148-056
Brand:
AY McDonald
–
+
$358.44
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
4148-171 Compare Checkbox
Compare
3855 8" x 3/4" Wide Stainless Steel Double Band Service Saddle w/ Brass Top, AWWA Tap, 9.05" OD
SKU:
4148-171
AY McDonald
SKU:
4148-171
Brand:
AY McDonald
–
+
$358.44
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
4168-054 Compare Checkbox
Compare
3895 8" x 1" Single-Bolt Hinged Brass Service Saddle, AWWA Tap, 9.05" OD
SKU:
4168-054
AY McDonald
SKU:
4168-054
Brand:
AY McDonald
–
+
$155.44
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video