Apply to be a TradeMaster!
Main product image of 3855 8" x 3/4" Wide Stainless Steel Double Band Service Saddle w/ Brass Top, AWWA Tap, 9.05" OD
Magnifying glass
Hover image to zoom

3855 8" x 3/4" Wide Stainless Steel Double Band Service Saddle w/ Brass Top, AWWA Tap, 9.05" OD

SKU:
4148-171
Rating:
(0)
Q&A:
(0)
3855 8" x 3/4" Wide Stainless Steel Double Band Service Saddle w/ Brass Top, AWWA Tap, 9.05" OD
Magnifying glass
Hover image to zoom
$358.44 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 3/4"
Product Highlight: Standards Met
ASTM B584, ASTM B62, UNS C83600, NSF 61, AWWA C800 Standards Met
Product Highlight: Outside Diameter
9.05" OD
Product Highlight: Material
Brass

Description

–
3855 8" x 3/4" Wide Stainless Steel Double Band Service Saddle w/ Brass Top, AWWA Tap, 9.05" OD

A.Y, McDonald Mfg. Co Model 3855 Wide Stainless Steel Double Band Brass Service Saddles are designed for use on service line connection to cast iron O. D. PVC pipe AWWA C-900/C905 water mains. The pressure capabilities equal, but do not exceed, the working pressure rating of the pipe up to 200 PSIG.

Product Features
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85
  • Certified to NSF/ANSI 61
  • 304L Stainless Steel strap(s) and 5/8” studs. Stainless steel nuts (PTFE coated) and washers
  • EPDM o-ring
  • Pipe and tap size, and thread type identified on saddle
  • Outlet boss with large wrench flats

Specs

–
Product Type:

Service Saddle

Size:

8" x 3/4"

Outside Diameter:

9.05"

Material:

Brass

Standards Met:

ASTM B584

ASTM B62

UNS C83600

NSF 61

AWWA C800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy