Apply to be a TradeMaster!
Main product image of 3895 8" x 1" Single-Bolt Hinged Brass Service Saddle, AWWA Tap, 9.05" OD
Magnifying glass
Hover image to zoom

3895 8" x 1" Single-Bolt Hinged Brass Service Saddle, AWWA Tap, 9.05" OD

SKU:
4168-054
Rating:
(0)
Q&A:
(0)
3895 8" x 1" Single-Bolt Hinged Brass Service Saddle, AWWA Tap, 9.05" OD
Magnifying glass
Hover image to zoom
$155.44 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 1"
Product Highlight: Standards Met
ASTM B62, AWWA C800, ASTM B584, UNS C83600, NSF 61 Standards Met
Product Highlight: Outside Diameter
9.05" OD
Product Highlight: Material
Brass

Description

–
3895 8" x 1" Single-Bolt Hinged Brass Service Saddle, AWWA Tap, 9.05" OD

A.Y, McDonald Mfg. Co Model 3895 Brass Hinged Service Saddles are designed for use on Cast Iron O. D. PVC pipe (AWWA C900) and provide full circle support without cracking or distorting the pipe. The pressure capabilities equal, but do not exceed, the working pressure rating of the pipe up to 200 PSIG.

Product Features
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85
  • Certified to NSF/ANSI 61
  • Silicon Bronze hinge pin and bolt(s)
  • EPDM o-ring
  • Pipe and tap size, and thread type identified on saddle
  • Outlet boss with large wrench flats

Specs

–
Product Type:

Service Saddle

Size:

8" x 1"

Outside Diameter:

9.05"

Material:

Brass

Standards Met:

ASTM B62

AWWA C800

ASTM B584

UNS C83600

NSF 61

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy