Apply to be a TradeMaster!
Main product image of 20LT Meter Plug with 1/8" Tap
Magnifying glass
Hover image to zoom

20LT Meter Plug with 1/8" Tap

SKU:
4820-001
Rating:
(0)
Q&A:
(0)
20LT Meter Plug with 1/8" Tap
Magnifying glass
Hover image to zoom
$30.29 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1/8"

Description

–
Meter Plugs are used to prevent the unintentional flow of gas from meter sets without meters attached. They also prevent insects and other foreign material from entering the gas piping. They are available as shown, or can be supplied with 1/8” or 1/4” pipe taps in the center of the hex, with or without standard pipe plugs.

Specs

–
Product Type:

Meter Plug

Connection Type:

Threaded

Size:

1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Connection Type
Size
CURRENT ITEM
Meter Plug
Threaded
1/8"
1" Meter Plug with 1/8" Tap
SKU: 0418802
Meter Plug
Threaded
1"

You May Also Need

30LT Gasket For Swivels
SKU: 4820-187
AY McDonald

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy