Apply to be a TradeMaster!
Main product image of 1" Meter Plug with 1/8" Tap
Magnifying glass
Hover image to zoom

1" Meter Plug with 1/8" Tap

Brand:
Wal-rich
SKU:
0418802
Rating:
(1)
Q&A:
(0)
1" Meter Plug with 1/8" Tap
Magnifying glass
Hover image to zoom
$9.96 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection

Specs

–
Product Type:

Meter Plug

Size:

1"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Meter Plug with 1/4" Tap
SKU: 0418804
Wal-rich

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works for a good chunk of meters I came across

Haven't ran into an 1¼" meter yet that I needed to test but this plug worked perfectly. The mini plug was easy to get out with an Allen key
Ken C
BUFFALO NY
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy