Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/4" x 1-1/4" Black Meter Bar (7" Length)
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/4" x 1-1/4" Black Meter Bar (7" Length)

SKU:
4824-176
Rating:
(0)
Q&A:
(0)
1-1/4" x 1-1/4" x 1-1/4" Black Meter Bar (7" Length)
Magnifying glass
Hover image to zoom
$101.71 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Length (Inches)
7" Length
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1-1/4"

Description

–
1-1/4" x 1-1/4" x 1-1/4" Black Meter Bar (7" Length)

  • One piece I-Beam construction to protect the meter from piping stresses and ensure a solid installation.

Specs

–
Product Type:

Meter Bar

Color:

Black

Length (Inches):

7"

Connection Type:

FNPT x FNPT

Size:

1-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Color
Length (Inches)
Size
Meter Bar
Black
7"
1-1/4"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy