Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/4" x 1-1/4" Side-In/Top-Out Black Meter Bar (7" Length)
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/4" x 1-1/4" Side-In/Top-Out Black Meter Bar (7" Length)

Brand:
Wal-rich
SKU:
0418006
Rating:
(1)
Q&A:
(0)
1-1/4" x 1-1/4" x 1-1/4" Side-In/Top-Out Black Meter Bar (7" Length)
Magnifying glass
Hover image to zoom
$65.51 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length
Product Highlight: Color
Black
Product Highlight: Size
1-1/4"

Specs

–
Product Type:

Meter Bar

Length (Inches):

7"

Color:

Black

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
Color
Size
CURRENT ITEM
Product Image of 1-1/4" x 1-1/4" x 1-1/4" Side-In/Top-Out Black Meter Bar (7" Length)
1-1/4" x 1-1/4" x 1-1/4" Side-In/Top-Out Black Meter Bar (7" Length)
SKU: 0418006
(1)
Meter Bar
7"
Black
1-1/4"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Quality

Quality product.
Bradbmi
ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy