Apply to be a TradeMaster!
Main product image of 74758 3/4" x 1" Flare Straight Coupling (Lead-Free)
Magnifying glass
Hover image to zoom

74758 3/4" x 1" Flare Straight Coupling (Lead-Free)

SKU:
5121-195
Rating:
(0)
Q&A:
(0)
74758 3/4" x 1" Flare Straight Coupling (Lead-Free)
Magnifying glass
Hover image to zoom
$60.28 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Connection Type
Flare x Flare Connection
Product Highlight: Standards Met
UNS C83600, NSF 61, ASTM B584, AWWA C800, UNS C89833, ASTM B62, NSF 372 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
AY McDonald 74758 3/4" x 1" Flare Straight Coupling (Lead-Free)

Product Overview
A.Y. McDonald Service Fittings are manufactured to meet or exceed the AWA C800 (latest revision) standard. Our service fittings are rated to withstand the same pressures as the tubing they are designed to fit. They are designed and tested for cold potable water only. EPDM rubber gaskets are used in the compression fittings.

Product Features
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • Large wrench flats provided for proper installation

Specs

–
Product Type:

Coupling

Size:

3/4" x 1"

Connection Type:

Flare x Flare

Material:

Brass

Standards Met:

UNS C83600

NSF 61

ASTM B584

AWWA C800

UNS C89833

ASTM B62

NSF 372

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy