Apply to be a TradeMaster!
Filter menu expanded

Filters

9 items
Reset

SORT

Product Availability
–

Show In Stock Only (6)

Size
–

3/4" (3)
1" (3)
1-1/2" (2)
2" (2)

Price Range
–

$35 to $40 (1)
$50 to $60 (2)
$60 to $70 (2)
$100 to $200 (1)
$200 to $300 (2)
$300 to $400 (1)

Flare x Flare Couplings

Help Face
Need a little help?
9 items
Grid
List
Compare
Product Image of 74758 3/4" Flare Straight Coupling (Lead-Free)
$39.86 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 74756 1-1/2" Flare Union, 2 Part (Lead Free)
$133.82 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 74758 3/4" x 1" Flare Straight Coupling (Lead-Free)
$59.10 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 74756 2" Flare Union, 2 Part (Lead Free)
$258.71 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 74758 1" Flare Straight Coupling (Lead-Free)
$65.30 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of 74758 1-1/2" Flare Straight Coupling (Lead-Free)
$213.87 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 74758 2" Flare Straight Coupling (Lead-Free)
$349.03 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 3/4" Flare Union, 3 Part - T-4200NL (No Lead Bronze)
3/4" Flare Union, 3 Part - T-4200NL (No Lead Bronze)
SKU: 313-104NL
Legend Valve
SKU: 313-104NL
Brand: Legend Valve
$54.52 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of 1" Flare Union, 3 Part - T-4200NL (No Lead Bronze)
1" Flare Union, 3 Part - T-4200NL (No Lead Bronze)
SKU: 313-105NL
Legend Valve
SKU: 313-105NL
Brand: Legend Valve
$64.80 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Flare x Flare Couplings

Flare x Flare Couplings are fittings that join two flare connections, including straight couplings and two part unions. AY McDonald straight couplings in this category include 3/4 inch, 1 inch, and 3/4 x 1 inch sizes in brass, with NSF 61 and NSF 372 listed in their specifications. The 3/4 inch and 1 inch straight couplings also list ASTM B584 in their specifications. Two part flare unions in 1-1/2 inch and 2 inch sizes are included as well, with large wrench flats for installation. The two part flare unions are listed as lead free. AY McDonald says its service fittings are manufactured to meet or exceed the AWWA C800 standard and are designed and tested for cold potable water only. Because of the cold potable water limit, installers match the size, connection type, and certifications to the line before ordering.

Subcategories

  • 3/4 Inch Flare Straight Couplings: AY McDonald 74758 3/4 inch flare straight couplings are brass with flare x flare connections. Contractors use them to join two 3/4 inch flare connections in a cold potable water service. The specifications list NSF 61, NSF 372, AWWA C800, and ASTM B584.
  • 1 Inch Flare Straight Couplings: AY McDonald 74758 1 inch flare straight couplings are brass with flare x flare connections. Contractors use them to join two 1 inch flare connections in a cold potable water service. The specifications list NSF 61, NSF 372, AWWA C800, and ASTM B584.
  • 3/4 x 1 Inch Flare Straight Couplings: AY McDonald 74758 3/4 x 1 inch flare straight couplings are brass and list NSF 61 and NSF 372. The two sizes in the name let installers join a 3/4 inch flare connection to a 1 inch flare connection. Plumbers use them on cold potable water service work where the two connections differ in size.
  • Flare Unions, 2 Part: AY McDonald 74756 two part flare unions are listed in 1-1/2 inch and 2 inch sizes. They are lead free, certified to NSF/ANSI/CAN 61 and NSF/ANSI 372, and have large wrench flats for installation. Installers choose a union when the connection may need to be taken apart later.

Buying Guide

Start with the connection type and size. The AY McDonald fittings listed here use flare x flare connections, and sizes include 3/4 inch, 1 inch, 3/4 x 1 inch, 1-1/2 inch, and 2 inch. Next, decide between a straight coupling and a union. A straight coupling joins two flare ends, while a two part union has large wrench flats and suits a connection that may need to be separated later. Confirm the service. AY McDonald describes its service fittings as designed and tested for cold potable water only, so they are not a fit for other media. Check certifications against the project. The listed fittings show NSF 61 and NSF 372, and two of the straight couplings also list AWWA C800 and ASTM B584. The unions are listed as lead free and certified to NSF/ANSI/CAN 61 and NSF/ANSI 372. When comparing Flare x Flare Couplings, read the full product name, since the model number and size are both part of it. For example, 74758 is the model number on the straight couplings, and 74756 is the number on the two part unions. Finally, verify pressure needs. AY McDonald states its service fittings are rated to withstand the same pressures as the tubing they are designed to fit, so confirm the tubing rating first.

Frequently Asked Questions

What is a flare x flare coupling?

Flare x flare couplings join two flare connections. AY McDonald lists straight couplings and two part unions with that connection type in this category. The straight couplings are brass.

What sizes do flare x flare couplings include?

Flare x flare couplings from AY McDonald in this category include 3/4 inch, 1 inch, and 3/4 x 1 inch straight couplings, plus 1-1/2 inch and 2 inch two part unions. Check the product listing for exact sizes before ordering.

Can I use flare x flare couplings on hot water?

AY McDonald describes its service fittings as designed and tested for cold potable water only. Flare x flare couplings from that line should be limited to cold potable water service. Confirm the application with the manufacturer if there is any doubt.

What certifications do flare x flare couplings carry?

The AY McDonald flare x flare couplings in this category list NSF 61 and NSF 372 in their specifications. The two part unions are also listed as lead free and certified to NSF/ANSI/CAN 61 and NSF/ANSI 372. The 3/4 inch and 1 inch straight couplings also list AWWA C800 and ASTM B584.

What's the difference between a flare coupling and a flare union?

A flare x flare straight coupling joins two flare ends, while the two part flare union adds large wrench flats for installation. The 74758 straight couplings are brass, and the 74756 unions are listed in 1-1/2 inch and 2 inch sizes. Choose based on whether the connection must be separated later.

Didn't find what you're looking for? 
Let us know
.