Apply to be a TradeMaster!
Main product image of 743Y2----DD 33 5/8" x 3/4" Double Purpose Union Inverted M-Style Copper Meter Insetter (Lead-Free)
Magnifying glass
Hover image to zoom

743Y2----DD 33 5/8" x 3/4" Double Purpose Union Inverted M-Style Copper Meter Insetter (Lead-Free)

SKU:
5141-353
Rating:
(0)
Q&A:
(0)
743Y2----DD 33 5/8" x 3/4" Double Purpose Union Inverted M-Style Copper Meter Insetter (Lead-Free)
Magnifying glass
Hover image to zoom
$161.01 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Connection Type
FNPT Union x FNPT Union Connection
Product Highlight: Lead Free
Yes

Description

–
743Y2----DD 33 5/8" x 3/4" Double Purpose Union Inverted M-Style Copper Meter Insetter (Lead-Free)

Product Features
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 61 and NSF/ANSI 372 Copper tubing made in compliance with ASTM B75 or B88, UNS C122
  • Lead free solder joints
  • Designed to provide proper meter spacing for ease of installation

Specs

–
Product Type:

Meter Setter

Size:

5/8" x 3/4"

Connection Type:

FNPT Union x FNPT Union

Type:

C

Standards Met:

ASTM B62

NSF 372

UNS C89833

UNS C83600

NSF 61

ASTM B584

AWWA C800

ASTM B88

UNS C12200

ASTM B75

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy