Apply to be a TradeMaster!
74779M-22 1-1/4" x 1" CTS x MNPT Quarter Bend (No- Lead Brass)

74779M-22 1-1/4" x 1" CTS x MNPT Quarter Bend (No- Lead Brass)

SKU:
5142-004
Rating:
(0)
Q&A:
(0)
74779M-22 1-1/4" x 1" CTS x MNPT Quarter Bend (No- Lead Brass)
$109.65 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
CTS x MNPT Connection
Product Highlight: Standards Met
NSF 61, AWWA C800, UNS C89833, ASTM B62, NSF 372, ASTM B584, UNS C83600 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–

5142-004 is a 74779M-22 1-1/4" x 1" CTS x MNPT Quarter Bend (No- Lead Brass) for AY McDonald Plumbing Supplies.


Specs

–
Standards Met:

NSF 61

AWWA C800

UNS C89833

ASTM B62

NSF 372

ASTM B584

UNS C83600

Product Type:

Elbow

Lead Free:

Yes

Material:

Brass

Size:

1-1/4"

Connection Type:

CTS x MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy