Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Brand
–

AY McDonald (5)
Legend Valve (3)

Size
–

3/4" (3)
1" (4)
1-1/4" (1)
2" (1)

Material
–

Brass (5)
Bronze (3)

Review Score
–

(2)

Price Range
–

$40 to $45 (2)
$50 to $60 (1)
$60 to $70 (2)
$80 to $90 (1)
$100 to $200 (1)
$200 to $300 (1)

Pack Joint (CTS) x MNPT 1/4 Bends

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 1" Pack Joint (CTS) x MNPT 1/4 Bend - T-4410NL (No Lead Bronze)
$65.85 each
In Stock
Get 41 by Mon, Nov 23
In Stock
Get 41 by Mon, Nov 23
Compare
Product Image of 1" x 3/4" Pack Joint (CTS) x MNPT 1/4 Bend - T-4410NL (No Lead Bronze)
$54.63 each
In Stock
Get 22 by Mon, Nov 23
In Stock
Get 22 by Mon, Nov 23
Compare
Product Image of 74779M-22 2" CTS x MNPT Quarter Bend (No-Lead Brass)
$274.74 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 74779M-22 3/4" CTS x MNPT Quarter Bend (No-Lead Brass)
$40.43 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 74779MT 1" T CTS x MNPT Quarter Bend (No-Lead Brass)
$65.93 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 74779M-44 1" PVC X MNPT Quarter Bend (No-Lead Brass)
$86.33 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of 74779M-22 1-1/4" x 1" CTS x MNPT Quarter Bend (No- Lead Brass)
$109.65 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Resources
FAQs, Manuals & Videos
Articles
More About Pack Joint (CTS) x MNPT 1/4 Bends

Pack Joint (CTS) x MNPT 1/4 Bends are quarter-bend fittings that join CTS tubing to a male pipe thread. The listing includes Legend Valve T-4410NL bronze bends in 3/4" and 1" sizes, along with a 1" x 3/4" size. AY McDonald 74779M-22 brass quarter bends are listed too, including a 2" size. The Legend Valve bends are lead free, and AY McDonald describes its service fittings as manufactured in compliance with the AWWA C800 standard. Contractors use them where tubing makes a quarter turn into a threaded male connection on a water service. AY McDonald states that its service fittings are designed and tested for cold potable water only, so the application matters. Matching size, material and connection type before ordering saves a return trip and keeps the install on schedule.

Subcategories

  • Legend Valve T-4410NL Bronze Bends: Legend Valve T-4410NL bends are no lead bronze quarter bends with a Pack Joint (CTS) x MNPT connection. Contractors use them on polyethylene tubing service lines, where the product note calls for a stainless steel insert stiffener at each pack-joint connection. The 3/4" size lists the 313-404 CTS stainless steel insert stiffener (T-4500) as a separate item.
  • 1" and 1" x 3/4" Legend Valve Bends: The 1" T-4410NL bend and the 1" x 3/4" version are both bronze and lead free with a Pack Joint (CTS) x MNPT connection. Contractors choose the mixed-size version when the tubing and thread sizes differ. The product notes name the 313-405 1" CTS stainless steel insert stiffener (T-4500) for PE tubing.
  • AY McDonald 74779M-22 Brass Quarter Bends: AY McDonald 74779M-22 quarter bends are no-lead brass elbows with a CTS x MNPT connection, listed in 3/4" and 2" sizes. They belong to the AY McDonald service fittings line, which is rated to withstand the same pressures as the tubing the fittings are designed to fit. The 3/4" model lists NSF 61, NSF 372, AWWA C800 and ASTM B584.

Buying Guide

Start with the tubing. The Legend Valve bends carry a product note that polyethylene (PE) tubing needs an insert stiffener at each pack-joint connection, and the stiffeners are sold separately. Add them to the order when the line is PE. Next, confirm the size. Listed examples include 3/4" and 1" Legend Valve bends, a 1" x 3/4" version, and 3/4" and 2" AY McDonald 74779M-22 bends. Then check the connection type. Every fitting shown pairs a CTS connection with a male NPT thread, so verify the thread size against the existing fitting before ordering. Material comes next. Legend Valve T-4410NL bends are no lead bronze, while the AY McDonald 74779M-22 bends are no-lead brass, and both are described as lead free. When comparing Pack Joint (CTS) x MNPT 1/4 Bends, read the standards on each product record. The 3/4" AY McDonald model lists NSF 61, NSF 372, AWWA C800 and ASTM B584. AY McDonald also states that its service fittings are designed and tested for cold potable water only and use EPDM rubber gaskets in the compression fittings. Because the two brands use different model numbers and materials, confirm fit for the specific job instead of swapping by name. When the spec calls for a particular standard, pull it from the product record rather than assuming it carries across the whole group.

Frequently Asked Questions

Do I need insert stiffeners with Pack Joint (CTS) x MNPT 1/4 Bends on PE tubing?

The Legend Valve T-4410NL bends in this group note that insert stiffeners are required at each pack-joint connection when installing polyethylene (PE) plastic tubing. The stiffeners are sold separately. The 3/4" bend names the 313-404 CTS stainless steel insert stiffener (T-4500), and the 1" bends name the 313-405.

Are Pack Joint (CTS) x MNPT 1/4 Bends lead free?

Pack Joint (CTS) x MNPT 1/4 Bends from Legend Valve in 3/4", 1" and 1" x 3/4" list Lead Free as Yes. The AY McDonald 74779M-22 2" no-lead brass quarter bend also lists Lead Free as Yes. Confirm the record for each model, since the listing includes more than one brand.

What water can AY McDonald 74779M-22 quarter bends handle?

AY McDonald states that its service fittings, including the 74779M-22 quarter bends, are designed and tested for cold potable water only. The 3/4" model lists NSF 61 and NSF 372. Applications beyond cold potable water fall outside that statement.

What sizes do Pack Joint (CTS) x MNPT 1/4 Bends come in?

Pack Joint (CTS) x MNPT 1/4 Bends in the listing include 3/4", 1" and 1" x 3/4" Legend Valve bends and 3/4" and 2" AY McDonald bends. Other sizes may be listed, so check the page for the exact fitting.

What are these quarter bends made of?

Legend Valve T-4410NL bends are bronze, and AY McDonald 74779M-22 bends are brass. Pack Joint (CTS) x MNPT 1/4 Bends in both materials pair a CTS-style connection with a male NPT thread. Material and connection details are on each product record.

Didn't find what you're looking for? 
Let us know
.