Apply to be a TradeMaster!
Main product image of 74753-33 3/4" PEP x MNPT Straight Adapter (Lead-Free)
Magnifying glass
Hover image to zoom

74753-33 3/4" PEP x MNPT Straight Adapter (Lead-Free)

SKU:
5142-122
Rating:
(0)
Q&A:
(0)
74753-33 3/4" PEP x MNPT Straight Adapter (Lead-Free)
Magnifying glass
Hover image to zoom
$47.09 each
In Stock
In Stock
Get 18 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
PEP x MNPT Connection
Product Highlight: Standards Met
UNS C83600, ASTM B62, NSF 372, NSF 61, UNS C89833, AWWA C800, ASTM B584 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
74753-33 3/4" PEP x MNPT Straight Adapter (Lead-Free)

Product Overview
A.Y. McDonald Service Fittings are manufactured to meet or exceed the AWA C800 (latest revision) standard. Our service fittings are rated to withstand the same pressures as the tubing they are designed to fit. They are designed and tested for cold potable water only. EPDM rubber gaskets are used in the compression fittings.

Product Features
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • Large wrench flats provided for proper installation
  • Insert stiffeners required on all flexible plastic connections

Specs

–
Product Type:

Adapter

Size:

3/4"

Connection Type:

PEP x MNPT

Material:

Brass

Standards Met:

UNS C83600

ASTM B62

NSF 372

NSF 61

UNS C89833

AWWA C800

ASTM B584

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy