Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Size
–
3/4" Filter (1)
3/4" (1)
1" Filter (1)
1" (1)
1-1/4" Filter (1)
1-1/4" (1)
2" x 1" Filter (1)
2" x 1" (1)
Price Range
–
$45 to $50 Filter (1)
$45 to $50 (1)
$60 to $70 Filter (1)
$60 to $70 (1)
$100 to $200 Filter (2)
$100 to $200 (2)
Home
Plumbing Supplies
Water Works
Water Service Fittings
PEP x MNPT Straight Adapters
PEP x MNPT Straight Adapters
4 items
FILTER
Grid
List
Sort: Default
5142-122 Compare Checkbox
Compare
74753-33 3/4" PEP x MNPT Straight Adapter (Lead-Free)
SKU:
5142-122
AY McDonald
SKU:
5142-122
Brand:
AY McDonald
–
+
$47.09
each
ADD TO CART
Add to List
In Stock
Get 18 by
Tomorrow, Nov 19
Total Available: 29
In Stock
Get 18 by
Tomorrow, Nov 19
Total Available: 29
Add to List
5142-123 Compare Checkbox
Compare
74753-33 1" PEP x MNPT Straight Adapter (Lead-Free)
SKU:
5142-123
AY McDonald
SKU:
5142-123
Brand:
AY McDonald
(2)
–
+
$68.34
each
ADD TO CART
Add to List
In Stock
Get 4 by
Tomorrow, Nov 19
Total Available: 18
In Stock
Get 4 by
Tomorrow, Nov 19
Total Available: 18
Add to List
5131-009 Compare Checkbox
Compare
74753-33 1-1/4" PEP x MNPT Straight Adapter (Lead-Free)
SKU:
5131-009
AY McDonald
SKU:
5131-009
Brand:
AY McDonald
–
+
$103.50
each
ADD TO CART
Add to List
In Stock
Get 10 by
Tomorrow, Nov 19
Total Available: 23
In Stock
Get 10 by
Tomorrow, Nov 19
Total Available: 23
Add to List
5142-236 Compare Checkbox
Compare
74753-33 2" x 1" PEP x MNPT Straight Adapter (Lead-Free)
SKU:
5142-236
AY McDonald
SKU:
5142-236
Brand:
AY McDonald
–
+
$159.34
each
ADD TO CART
Add to List
Out of Stock
Get it by
Fri, Dec 4 - Fri, Dec 11
Out of Stock
Get it by
Fri, Dec 4 - Fri, Dec 11
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video